SIMPLE SELECT SHWR SYS W/ RAINFALL

You last purchased this on
 
Signature Hardware

SIMPLE SELECT SHWR SYS W/ RAINFALL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

SIMPLE SELECT SHWR SYS W/ RAINFALL

  • Fast #
  • Part #SHK476141
  • Item #9392979
  • Manufacturer Part #476141
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual functionality allows for one or both shower features to run at a time.
  • Pressure balanced with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Adjustable temperature limit stop.
  • Cast bronze body.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Valve Dimensions: 4-7/8" L x 4-3/8" W x 5-1/2" D .
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
Length:
7-1/8 in
Number of Handles:
Single Handle
Shape:
Square
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
27 in
Spray Type:
Rain
Trim Only:
No
Type:
SHK476141
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
Width:
7-1/8 in