Single Bowl Porcelain Vanity Top in White
Single Bowl Porcelain Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 26-3/4 in
- MA Approved -:
- Yes
- Material:
- Porcelain
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-1/2 in x 4-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Wall Mount
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 21-3/8 in