Single Function Showerhead in Brushed Gold
Single Function Showerhead in Brushed Gold
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy clean rubber nozzles.
- Brass ball joint.
- Single function shower head (full spray).
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 2-1/16 in
- Length:
- 8 in
- MA Approved -:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- SHRSB825RBG
- WaterSense Labeled:
- No
- Width:
- 8 in