Air Switch in Oil Rubbed Bronze
SinkTop Switch™ Air Switch in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 1-3/16 in. Air Switch in Oil Rubbed Bronze
Part #SHASB2ORB
Signature Hardware Air Switch in Stainless Steel
Part #SHAS101SS
- Air switch button dimensions : 1-13/16" W x 3-5/8" H.
- Max countertop thickness: 2"
- Air-activated.
- Tube length is 70-7/8.
- Power module dimensions: 5-3/8" H x 2-3/4" W x 1-3/4" D
- Mounts easy to sink or countertop.
Specifications
- Collection:
- SinkTop Switch™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 3-5/8 in
- Width:
- 1-13/16 in