Signature Hardware

Sitka 1-Hole 1-Bowl Dual Mount Kitchen Sink in Stainless Steel

Part #SHSKDM2522Z1  |  Manufacturer Part #SHSKDM2522Z1

Color/Finish: Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum cabinet size: 27"
  • Less basket strainers and disposal flange/stopper

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.3M

Collection: Sitka

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 17 in x 10 in

Sink Installation Type: Self-rimming/Drop-in, Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in