1.28 gpf Toilet Tank in White
Sitka 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray nozzle features multiple holes for a softer cleanse and water saving operation
- Product finish: White
- Side knob allows for adjustment water volume and cleaning type
- Material: Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2018
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in