Small Rectangular Recessed Ring Pull in Chrome
Small Rectangular Recessed Ring Pull in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 1-1/4" W x 1-5/8" H.
- Fits flush against door with 3/16" deep center recession.
- Made of solid brass.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/16 in
- Hardware Type:
- Pull
- Height:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 3/16 in
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Style:
- Craftsman
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in