Small Round Recessed Ring Pull in Brushed Nickel
Small Round Recessed Ring Pull in Brushed Nickel
Frequently Purchased Together
Product Details
- Dimensions: 1-1/2" diameter.
- Fits flush against door with 3/8" deep center recession.
- Made of solid brass.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/8 in
- Diameter:
- 1-1/2 in
- Hardware Type:
- Pull
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 3/8 in
- Shape:
- Round
- Smart Home Enabled:
- No
- Style:
- Craftsman
- UL Listed:
- No
- WaterSense Labeled:
- No