2-1/8 in. Bronze Door Knocker in Dark Bronze
Snail 2-1/8 in. Bronze Door Knocker in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waxed finish contains natural beeswax that protects metal from the elements, but still allows it to patina.
- Includes 2-1/4" mounting bolts that can accommodate doors up to 1-3/4" thick.
- Light and Dark Bronze Patina Waxed living finishes. Variations can be expected.
- Bolts can be cut down for installation.
Documents
Specifications
- Collection:
- Snail
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 3 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Bronze
- Size:
- 2-1/8 in x 6 in
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in