63-1/2 x 31-5/8 in. Freestanding Bathtub End Drain in White with Chromes Trim
Souza 63-1/2 x 31-5/8 in. Freestanding Bathtub End Drain in White with Chromes Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 60" Dimensions: 60" L x 30" W x 24-3/8" H(± 1/2"). Interior 40" L x 16" W. Water capacity: 36 gallons. Weight uncrated/crated: 270/380 lbs.
Specifications
- Application:
- Residential
- Basin Length:
- 42-1/4 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 74 gal
- Collection:
- Souza
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-15/16 in
- Height:
- 28 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 28 in
- Overall Length:
- 63-1/2 in
- Overall Width:
- 31-5/8 in
- Overflow Included:
- Yes
- Soaking Depth:
- 14-1/2 in
- Weight:
- 155 lb