8-7/8 in. Iron Door Pull in Rust
Spade 8-7/8 in. Iron Door Pull in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" projection from mount.
- Includes mounting screws.
- Overall dimensions: 1-5/8" W x 8-7/8" H.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-1/2 in
- Hardware Type:
- Pull
- Length:
- 8-7/8 in
- Material:
- Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 1-5/8 in x 8-7/8 in x 1-1/2 in
- Width:
- 1-5/8 in