Square Brass Knob in Oil Rubbed Bronze
Square Brass Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Measures 1-1/2" L x 1-1/2" H.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Knob
- Length:
- 1-1/2 in
- Material:
- Brass
- Shape:
- Square