CCY 4H RT AND H/SHWR W/ RI

You last purchased this on
 
Signature Hardware

St. Martin CCY 4H RT AND H/SHWR W/ RI

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

St. Martin CCY 4H RT AND H/SHWR W/ RI

  • Fast #
  • Part #SHK448537
  • Item #8489631
  • Manufacturer Part #SH448537
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Lift-rod diverter to handshower included.
  • 4-hole installation
  • Includes rough-in valve needed for installation.
  • Accommodates an 8" - 16" faucet spread.
  • Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
  • Brass coupling nut.
  • Handshower includes factory installed backflow prevention check valve.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
St. Martin
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
8 in - 16 in
Faucet Connection:
NPSM, UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc, Roman Tub Rough-In Valve
Flow Rate:
8.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
IAPMO Listed -:
Yes
Length:
21 in
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Tub Faucet
Spout Height:
6-1/4 in
Spout Type:
Hook
Trim Only:
No
Tub Spout Reach:
8-1/8 in
Type:
SHK448537
UL Listed:
No
WaterSense Labeled:
Yes
Width:
10-1/8 in