Single Lever Handle Dual Function Pressure Balancing Valve Trim in Polished Nickel
St. Martin Single Lever Handle Dual Function Pressure Balancing Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operated with pressure balancing valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Rough-in valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- St. Martin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Escutcheon Height:
- 7-3/16 in
- Escutcheon Width:
- 7-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Pressure Balancing
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shape:
- Round
- Spray Type:
- Full
- Style:
- Traditional
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes