Two Handle Roman Tub Faucet Set in Brushed Nickel - Valve and Hand Shower Included
St. Martin Two Handle Roman Tub Faucet Set in Brushed Nickel - Valve and Hand Shower Included
Product Details
This product includes
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Lift-rod diverter to handshower included.
- 4-hole installation
- Includes rough-in valve needed for installation.
- Accommodates an 8" - 16" faucet spread.
- Deck thickness max. 1.5" or screws can be removed to accommodate thicker deck installations up to 2".
- Brass coupling nut.
- Handshower includes factory installed backflow prevention check valve.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- St. Martin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM, UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc, Roman Tub Rough-In Valve
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Hose Length:
- 61 in
- IAPMO Listed -:
- Yes
- Length:
- 21 in
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Tub Faucet
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- Hook
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/8 in
- Type:
- SHK448535
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-1/8 in