1.6 gpf Round Floor Mount Two Piece Toilet in White
Stalnaker 1.6 gpf Round Floor Mount Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round front bowl shape - a great option when space saving is a priority, and ideal for a child's bathroom
- ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
- Two piece toilet - a classic aesthetic that increases versatility in installation configurations and makes servicing easy compared to one piece counterparts
- Matching molded toilet seat included
- Trip lever is located on the left hand side of the front of the tank
- Designed to be installed onto a an outlet with a 12 inch rough in measurement
- Features a standard 1.6 GPF rating, ensuring the highest possible flush performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Round
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Stalnaker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 33-1/2 in
- Length:
- 17-1/2 in
- Material:
- Porcelain
- Seat Included:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 18-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in