9-3/8 in. Cast Iron Shelf Bracket in Distressed White
Star 9-3/8 in. Cast Iron Shelf Bracket in Distressed White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
- Weight capacity per pair is 60 pounds.
- Sold individually.
Documents
Specifications
- Capacity:
- 60 lbs
- Collection:
- Star
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed White
- Hardware Type:
- Bracket
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 3/4 in x 9-3/8 in
- WaterSense Labeled:
- No
- Width:
- 3/4 in