9-3/8 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Star 9-3/8 in. Cast Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Star 9-3/8 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH313699
  • Item #7742611
  • Manufacturer Part #313699
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight capacity per pair is 60 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
60 lbs
Collection:
Star
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
MA Approved -:
No
Material:
Cast Iron
Product Type:
Shelf Bracket
Size:
3/4 in x 9-3/8 in
WaterSense Labeled:
No
Width:
3/4 in