1-1/8 in. Hand Forged Iron Clavos in Natural Black
Sunflower 1-1/8 in. Hand Forged Iron Clavos in Natural Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For decorative purposes only.
- Rust finish is actual oxidized iron, a living finish.
- Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
- Shank measures 1" long.
Specifications
- Application:
- Residential
- Collection:
- Sunflower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural Black
- Depth:
- 1-3/8 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Product Type:
- Clavos
- Size:
- 1-1/8 in x 1-1/8 in x 1-3/8 in
- WaterSense Labeled:
- No