42 x 21-3/8 in. Copper Double Bowl Farmhouse Kitchen Sink in Antique Copper
Sunflower 42 x 21-3/8 in. Copper Double Bowl Farmhouse Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The dual basin design with a 60/40 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 42" x 21-3/8" x 9-1/4"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Sunflower
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 9-1/4 in
- Length:
- 42 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Type:
- S399452
- WaterSense Labeled:
- No
- Width:
- 21-3/8 in