SUNFLOWER SHOWER HEAD - VICTORIAN A
Sunflower SUNFLOWER SHOWER HEAD - VICTORIAN A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Sunflower
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Installation Type:
- Wall Mount
- Showerhead Function:
- Single
- Type:
- SH286353