Vessel Mount Bathroom Sink in Antique Copper
Sunflower Vessel Mount Bathroom Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 17-1/2" x 17-1/2" x 6-1/2"
- Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Interior Sink Basin Size (Length x Width): 15" x 15"
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Sunflower
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 5-7/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in x 6-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No