48 in. Floor Mount Vanity in Burnt Orange
Talyn 48 in. Floor Mount Vanity in Burnt Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Talyn
- Color Finish Category:
- Oranges
- Color Finish Name:
- Burnt Orange
- Depth:
- 20-7/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Width:
- 48 in