TANK LID F/ MIRSK241 WH
TANK LID F/ MIRSK241 WH
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MIRSK241WH
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UL Listed:
- No
- WaterSense Labeled:
- No