THERMOSTATIC SHOWER SYSTEM WITH HAND SHOWER - BRUSHED GOLD
THERMOSTATIC SHOWER SYSTEM WITH HAND SHOWER - BRUSHED GOLD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware 60 in. Hand Shower Hose in Brushed Gold
Part #SHH1010BG
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRSB820RGBG
Signature Hardware Supply Elbow in Brushed Gold
Part #SHWES2050BG
- Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Adjustable angle for hand shower mount.
- Single function hand shower.
- 60" - 72" stretchable metal shower hose.
- Single function shower head (full spray) with easy-clean silicone nozzles.
- Metal handles.
- Recommended valve installation depth 1-5/8" to 2-3/8"
- Must be installed in accordance with provided installation instructions.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Gold Tones
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- ABS
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Handles:
- Three Handle
- Shape:
- Round
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Type:
- Shower System