Three Handle Wall Mount Filler in Oil Rubbed Bronze
Three Handle Wall Mount Filler in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into 2 faucet holes with center-to-center measurement of 7"
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 11-3/4 in
- Length:
- 13-3/8 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 9-7/8 in
- Spout Type:
- Fixed
- Width:
- 10-7/8 in