Three Handle Wall Mount Filler in Polished Brass
Three Handle Wall Mount Filler in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach with 4" couplers: 9-1/2".
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 11-3/4 in
- Length:
- 13-3/8 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 9-7/8 in
- Spout Type:
- Fixed
- Width:
- 10-7/8 in