Three Handle Wall Mount Tub Filler with Handshower in Polished Brass
Three Handle Wall Mount Tub Filler with Handshower in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 3-3/8 in - 12-3/8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-1/4 in
- Spout Type:
- Fixed
- Stem Type:
- Hot and Cold
- Style:
- Traditional
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in