Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

You last purchased this on
 
Signature Hardware

Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Three Handle Wall Mount Tub Filler with Handshower in Polished Nickel

  • Fast #
  • Part #SH402646
  • Item #7699985
  • Manufacturer Part #402646
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler with Handshower
Handle Material:
Brass
Handle Type:
Lever
Height:
11 in
Length:
14 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
4-1/4 in
Spout Type:
Fixed
Tub Spout Reach:
8 in
Width:
8-1/2 in