14 in. Toilet Brush Holder in Chrome
Traditional 14 in. Toilet Brush Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 14 in
- Installation Type:
- Freestanding
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Toilet Brush Holder
- Width:
- 5 in