Signature Hardware
Traditional 2-1/4 x 12 in. Floor Register in Brushed Nickel Brass
Part #SH274971 | Item #7615852 | Manufacturer Part #274971
How to get it:
Product Details
Specifications
Application: Residential
Collection: Traditional
Color Finish: Brushed Nickel
Duct Size: 2-1/4 in x 12 in
Installation Type: Floor Mount
Length: 3-7/8 in
Material: Brass
Width: 13-1/2 in