Traditional 3-3/4 in. Residential Strap Hinge in Antique Brass

Part #SH325308  |  Item #7613862  |  Manufacturer Part #325308

$19.00 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Dimensions: 8" L x 3-3/4" H.
  • Weight limit per pair is 10 lbs.
  • Includes mounting hardware.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Traditional

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Door Hardware Type: Door Hinge

Height: 3-3/4 in

Length: 8 in

MA Approved: No

Material: Brass

WaterSense Labeled: No