Traditional 3-3/4 in. Residential Strap Hinge in Beeswax Iron

Part #SH325305  |  Item #7613851  |  Manufacturer Part #325305

$26.10 EACH

Color/Finish: Beeswax Iron

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of cast iron.
  • Features a layer of natural beeswax for an aged appearance and protection from the elements.
  • Dimensions: 8" L x 3-3/4" H.
  • Includes mounting hardware.
  • Weight limit per pair is 10 lbs.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Traditional

Color Finish: Beeswax Iron

Color Finish Category: Iron Tones

Door Hardware Type: Door Hinge

Height: 3-3/4 in

Length: 8 in

MA Approved: No

Material: Cast Iron

WaterSense Labeled: No