3-3/4 in. Residential Strap Hinge in Black
Traditional 3-3/4 in. Residential Strap Hinge in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8" L x 3-3/4" H.
- Includes mounting hardware.
- Made of cast iron.
- Weight limit per pair is 10 lbs.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Door Hinge
- Height:
- 3-3/4 in
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No