3 in. Residential Strap Hinge in Beeswax Iron
Traditional 3 in. Residential Strap Hinge in Beeswax Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a layer of natural beeswax for an aged appearance and weather protection.
- Dimensions: 6" L x 3" H.
- Made of cast iron.
- Weight limit per pair is 6 lbs.
- Includes mounting hardware.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Beeswax Iron
- Door Hardware Type:
- Door Hinge
- Height:
- 3 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No