Traditional 4 in. Bronze Door Knocker in Dark Bronze

Part #SH286435  |  Item #7741806  |  Manufacturer Part #SH286435

$99.00 EACH

Color/Finish: Dark Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dark Bronze finish.
  • This product has a living finish that continues to change over time.

Documents

Specifications

Collection: Traditional

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/4 in

Door Hardware Type: Door Knocker

Height: 8-1/4 in

Installation Type: Door Mount

MA Approved: No

Material: Bronze

Size: 4 in x 8-1/4 in

WaterSense Labeled: No

Width: 4 in