Traditional 4 x 10 in. Floor Register in Oil Rubbed Bronze Brass

Part #SH274978  |  Item #7615861  |  Manufacturer Part #274978

$49.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Duct Size: 4 in x 10 in

Installation Type: Floor Mount

Length: 5-5/8 in

Material: Brass

Width: 11-1/2 in