Traditional 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Chrome

Part #SH292043  |  Item #7614748  |  Manufacturer Part #292043

$44.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-5/8 in

Overall Width: 11-1/2 in

WaterSense Labeled: No

Width: 10 in