Traditional 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #SH292044  |  Item #7614753  |  Manufacturer Part #292044

$49.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-5/8 in

Overall Width: 11-1/2 in

WaterSense Labeled: No

Width: 10 in