Traditional 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH292045  |  Item #7614755  |  Manufacturer Part #292045

$39.00 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-5/8 in

Overall Width: 11-1/2 in

WaterSense Labeled: No

Width: 10 in