4 x 10 in. Floor Register in Brushed Nickel Brass
Traditional 4 x 10 in. Floor Register in Brushed Nickel Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Name:
- Brushed Nickel
- Duct Size:
- 4 in x 10 in
- Installation Type:
- Floor Mount
- Length:
- 5-5/8 in
- Material:
- Brass
- Width:
- 11-1/2 in