Signature Hardware
Traditional 4 x 12 in. Floor Register in Polished Chrome Brass
Part #SH274987 | Item #7615482 | Manufacturer Part #274987
How to get it:
Product Details
Specifications
Application: Residential
Collection: Traditional
Color Finish: Chrome
Duct Size: 4 in x 12 in
Installation Type: Floor Mount
Length: 5-1/2 in
Material: Brass
Width: 13-1/2 in