Traditional 4 x 14 in. Floor Register in Antique Brass

Part #SH275094  |  Item #7615251  |  Manufacturer Part #275094

$49.00 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Antique Brass

Duct Size: 4 in x 14 in

Installation Type: Floor Mount

Length: 5-1/2 in

Material: Brass

Width: 15-5/8 in