Traditional 5 in. Residential Strap Hinge in Black

Part #SH325311  |  Item #7613898  |  Manufacturer Part #325311

$29.00 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of cast iron.
  • Dimensions: 10-1/8" L x 5" H.
  • Includes mounting hardware.
  • Weight limit per pair is 15 lbs.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Traditional

Color Finish: Black

Color Finish Category: Blacks

Door Hardware Type: Door Hinge

Height: 5 in

Length: 10-1/8 in

MA Approved: No

Material: Cast Iron

WaterSense Labeled: No