Traditional 5 in. Residential Strap Hinge in Oil Rubbed Bronze

Part #SH325316  |  Item #7613891  |  Manufacturer Part #325316

$24.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Dimensions: 10-1/8" L x 5" H.
  • Weight limit per pair is 15 lbs.
  • Includes mounting hardware.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Door Hinge

Height: 5 in

Length: 10-1/8 in

MA Approved: No

Material: Brass

WaterSense Labeled: No