Traditional 6 x 10 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH292090  |  Item #7614846  |  Manufacturer Part #292090

$59.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Brass

Overall Length: 7-1/4 in

Overall Width: 11-1/2 in

WaterSense Labeled: No

Width: 10 in