Traditional 6 x 12 in. Floor Register in Brushed Nickel Brass

Part #SH274991  |  Item #7615505  |  Manufacturer Part #274991

Call for Pricing

Length:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Duct Size: 6 in x 12 in

Length: 6 in

MA Approved: No

Material: Brass

WaterSense Labeled: No

Width: 12 in