Traditional 6 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH292096  |  Item #7614819  |  Manufacturer Part #292096

$79.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 13-1/2 in

WaterSense Labeled: No

Width: 12 in