7-3/4 in. Cast Iron Shelf Bracket in Rust
Traditional 7-3/4 in. Cast Iron Shelf Bracket in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Weight capacity per pair is 80 pounds.
- Bracket is 1-1/2" wide at mounting screws.
Specifications
- Capacity:
- 80 lbs
- Collection:
- Traditional
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 8-1/2 in
- Length:
- 7-3/4 in
- Material:
- Cast Iron
- Product Type:
- Shelf Bracket
- Size:
- 7/8 in x 8-1/2 in
- Width:
- 7/8 in