Signature Hardware
Traditional Elongated Closed Front Toilet Seat with Cover in Biscuit
Part #SHTSEZ200BS | Item #4327910 | Manufacturer Part #447328
How to get it:
Product Details
- Made of heavy-weight, solid plastic.
- Patented EZ Close damper system automatically closes lid with just a small push.
- Protective bumpers.
- Fits standard elongated bowl toilets.
- Seat dimensions: 14" L x 17-7/8" W (front to back).
- Total thickness including seat, lid, and bumpers: 2-1/4".
Specifications
ADA Compliant: Yes
Collection: Traditional
Color Finish: Biscuit
Color Finish Category: Neutrals
Height: 2-1/4 in
Length: 14 in
MA Approved: No
Seat Type: Toilet
Toilet Seat Material: Plastic
Toilet Seat Shape: Elongated
Toilet Seat Type: Closed Front With Cover
Type: SHTSEZ200BS
WaterSense Labeled: No
Width: 17-7/8 in